8 lb. Splitting Maul, Fiberglass Handle, Forged Steel
- Mfr # M7111
- Zoro # G923311297
product price:Â
$
64.99
/ea
Key Features
Color
Black, Yellow
Handle Length
33.5 in
Finish
Matte
Nonsparking
No
Case Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M7111
- Zoro #
- G923311297
- UPC #
- 39564571114
- Country of Origin
- India
Dimensions
- Handle Length
- 33.5 in
Details
- Color
- Black, Yellow
- Finish
- Matte
- Nonsparking
- No
- Item
- Splitting Maul
- Case Included
- No
- Type
- Maul
- Non-Magnetic
- No
- Head Weight
- 8 lb
- Replaceable Head
- No
- Non-Marring
- No
- Head Material
- Steel
- Handle Material
- Fiberglass
Description
Introducing the Performance Tool M7111 8 lb. Splitting Maul, your ultimate companion for efficient wood splitting. Crafted with a black matte finish heat treated and hardened forged steel head, this maul delivers exceptional durability and sharpness. Its heavy-duty fiberglass handle, featuring a rubber cushion grip, provides a comfortable and secure hold, minimizing fatigue during extended use. The Performance Tool M7111 is engineered for tackling small to medium logs and firewood with ease. Its anti-shock structural fiberglass core ensures superior strength and durability, making it perfect for setting splitting wedges in larger logs. With a handle length of 33-1/2 inches (850mm), this maul offers optimal leverage and control, empowering you to split logs efficiently and safely.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.