Shop GENIUS TOOLS
Create Account
1.2 x 8.0 Slotted Screwdriver 280mmL
- Mfr # 506+1980
- Zoro # G923583885
original price:Â $14.69 , new price: $13.22 , 10 percent off
new price:Â
$
13.22
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 506+1980
- Zoro #
- G923583885
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 1.2 x 8.0 mm Blade, 280mm Length, Precision Drive, Durable Construction - 506+1980 Professional Slotted Screwdriver This professional slotted screwdriver is built for controlled fastening where tip fit and handle comfort matter. The 1.2 x 8.0 mm slotted blade is designed to engage fasteners accurately, while the 280 mm overall length helps balance reach and leverage. Made from High Speed Steel for strength, durability, and anti-corrosive properties, it's suited to daily shop use. A soft, ergonomic handle supports a firm connection to fasteners for steadier turns and reduced hand fatigue during longer tasks. Key Benefits 1.2 x 8.0 mm slotted tip supports consistent engagement on fasteners. 280 mm overall length provides reach while maintaining controlled handling. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Precision machined tip helps reduce cam-out and improves fastener control. Soft handle improves grip comfort for repeated fastening and loosening tasks. Ergonomic design maintains a firm connection to fasteners for steadier torque. SKU 506+1980 is designed and made for professional technicians and built for a lifetime of heavy use. With a precisely machined slotted tip, durable High Speed Steel build, and an ergonomic soft handle, it supports accurate, repeatable results while maintaining dependable fit and feel over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.