36 in. 1/2 in. F x 3/8 in. M Adapter, Extension, Drop Forged
- Mfr # M974
- Zoro # G423310486
product price:Â
$
61.65
/ea
Key Features
Finish
Black
Drive Size
1/2 in
Socket Drive Size
3/8 in
Material
Chrome Molybdenum Steel
Driver Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M974
- Zoro #
- G423310486
- UPC #
- 39564010385
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Adapter Impact
- Finish
- Black
- Material
- Chrome Molybdenum Steel
- Driver Type
- Square
- Type
- Reducer
- Impact Rated
- Yes
- Grade
- Professional
Dimensions
- Drive Size
- 1/2 in
- Socket Drive Size
- 3/8 in
- Socket Depth
- Shallow
Description
The Performance Tool M974 is a 2-in-1 tool that serves as both an extension and reducing adapter. Made from drop-forged CrMo steel, this adapter provides exceptional strength and durability, allowing it to withstand even the toughest working conditions. With a length of 36-Inch, it extends your reach and makes it easier to access hard-to-reach areas, improving your overall efficiency. The adapter is engineered with precision to ensure accurate and reliable performance every time you use it, and the large size laser etching makes it easily identifiable. This versatile tool can be used for a variety of applications, making it a must-have addition to any mechanic's toolbox.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.