Shop GENIUS TOOLS
Create Account
1/2in Dr. 13mm Hex Bit Socket 230mmL
- Mfr # 443+2853
- Zoro # G623584007
product price:Â
$
31.34
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 443+2853
- Zoro #
- G623584007
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 13mm Size 1/2 Inch Drive 230mm Length Durable Steel - 443+2853 Professional Hex Bit Socket This 13mm hex bit socket is built for 1/2in drive setups and adds extra reach with a 230mm overall length. It's designed for consistent engagement on 13mm hex fasteners while helping access deeper or recessed locations without changing your drive system. Made from high speed steel, it combines strength with anti-corrosive properties for demanding shop environments. Stamped size markings support fast identification and cleaner tool organization when working across multiple hex sizes. Key Benefits 1/2in drive 13mm hex bit socket format fits common ratchets and accessories. 230mm overall length helps reach recessed fasteners and restricted access areas. High speed steel construction provides high strength and long-term durability. Anti-corrosive properties support performance in harsh, high-use working conditions. Stamped size markings enable quick identification and better socket organization. Securely attached, interchangeable bit socket design supports rigorous professional technician use. SKU 443+2853 is built to match professional expectations for fit, durability, and repeatable performance. With ANSI-aligned manufacturing, clearly marked sizing, and corrosion resistance, it supports efficient workflow in busy toolboxes where reliable identification and dependable engagement matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.