Shop PERFORMANCE TOOL
See all product information
Create Account
36 in. Bolt Cutter, Drop Forged Steel Jaws, Comfort Grips
- Mfr # BC-36
- Zoro # G023311036
product price:Â
$
53.99
/ea
Key Features
Overall Length
36 in
Jaw Material
Steel
Color
Black, Red
Replaceable Head
Yes
Case Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BC-36
- Zoro #
- G023311036
- UPC #
- 39564222368
- Country of Origin
- China
- Item
- Bolt Cutter
- Jaw Material
- Steel
- Color
- Black, Red
- Replaceable Head
- Yes
- Case Included
- No
- Cutting Capacity/Material
- Steel, Rubber
Dimensions
- Overall Length
- 36 in
- Max Cutting Diameter (in)
- 0.5625 in
Description
Performance Tool BC-36 36-inch Bolt Cutter features precision milled and drop forged steel jaws, drop forged heat treated alloy steel construction handles, durable protective enamel paint and rubber hand grips for comfort and control.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.