Shop PERFORMANCE TOOL
See all product information
Create Account
24 in. Bolt Cutter, Drop Forged Steel Jaws, Comfort Grips
- Mfr # BC-24
- Zoro # G523310287
product price:Â
$
33.99
/ea
Key Features
Overall Length
24 in
Jaw Material
Steel
Depth
0.75 in
Height
23.75 in
Cutting Capacity/Material
Steel, Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BC-24
- Zoro #
- G523310287
- UPC #
- 39564222245
- Country of Origin
- China
- Item
- Bolt Cutter
- Jaw Material
- Steel
- Cutting Capacity/Material
- Steel, Rubber
- Case Included
- No
- Replaceable Head
- Yes
- Color
- Black, Red
Dimensions
- Overall Length
- 24 in
- Depth
- 0.75 in
- Height
- 23.75 in
- Width
- 5.5 in
- Max Cutting Diameter (in)
- 0.375 in
Description
Precision milled and drop forged steel jaws. Heat treated alloy steel jaws. Rubber hand grips for comfort and control. Durable protective enamel paint.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.