Shop PERFORMANCE TOOL
See all product information
Create Account
24 in. Pipe Wrench, Drop Forged Steel Jaws, Heavy Duty Finish
- Mfr # W1133-24B
- Zoro # G523310096
product price:Â
$
42.99
/ea
Key Features
Overall Length
24 in
Handle Material
Steel
Jaw Width (in)
3.25 in
Width
3.75 in
Head Style
Open End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1133-24B
- Zoro #
- G523310096
- UPC #
- 39564111846
- Country of Origin
- China
- Item
- Pipe Wrench
- Handle Material
- Steel
- Head Style
- Open End
- Handle Color
- Red, Black, Silver
- End 1 Shape
- Square Jaw
- Case Included
- No
- Finish
- Painted
Dimensions
- Overall Length
- 24 in
- Jaw Width (in)
- 3.25 in
- Width
- 3.75 in
- Depth
- 0.75 in
- Head Size
- 2.25
- Height
- 19 in
- Throat Depth (in)
- 2.25 in
Description
This Performance Tool W1133-24B Heavy-Duty Adjustable Pipe Wrench is the tool for working on pipes and plumbing of various sizes. The precision-milled jaws are made of high-quality drop forged steel, ensuring long-lasting performance even in tough environments. With its durable protective enamel paint, this pipe wrench resists scratches and corrosion, making it an ideal choice for heavy-duty tasks in construction, plumbing, and home repair. The jaw on this wrench can open up to approx. 3.25 in. and has a throat depth of 2.25 in. to fit various pipe and fastener sizes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.