24 in. Pipe Wrench, Aluminum Handle, Steel Jaws
- Mfr # W2124
- Zoro # G923310580
product price:Â
$
86.99
/ea
Key Features
Jaw Width (in)
3.125 in
Head Style
Open End
Handle Material
Aluminum, Steel
Overall Length
24 in
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2124
- Zoro #
- G923310580
- UPC #
- 39564121241
- Country of Origin
- China
- Head Style
- Open End
- Handle Material
- Aluminum, Steel
- Finish
- Enameled
- Case Included
- No
- Handle Color
- Gray, Silver, Black
- Item
- Pipe Wrench
Dimensions
- Jaw Width (in)
- 3.125 in
- Overall Length
- 24 in
- Width
- 4 in
- Depth
- 1.25 in
- Height
- 22 in
- Throat Depth (in)
- 2 in
Description
The Performance Tool W2124 offers a jaw capacity of 3-3/4 inches, combining professional strength with lightweight aluminum construction weighing just 5.15 lbs. Ideal for plumbing tasks, it features precision-milled jaws and a heavy-duty finish for durability and reliability.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.