Shop PERFORMANCE TOOL
See all product information
Create Account
36mm Axle Nut Socket, FWD, CrV, Forged
- Mfr # W1299
- Zoro # G823310451
product price:Â
$
19.99
/ea
Key Features
Drive Size
1/2 in
Size
36 mm
SAE or Metric
Metric
Number of Points
6 point
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1299
- Zoro #
- G823310451
- UPC #
- 39564113994
- Country of Origin
- Taiwan, Province of China
- Item
- Axle Nut Socket 36mm
- SAE or Metric
- Metric
- Number of Points
- 6 point
- Finish
- Chrome
- Driver Type
- Hex
- Material
- Chrome Vanadium Steel
- Color
- Silver
- Impact Rated
- No
- Drive End Type
- Hex
- Grade
- Professional
Dimensions
- Drive Size
- 1/2 in
- Size
- 36 mm
- Socket Depth
- Standard
Description
The Performance Tool W1299 is a 36mm Front Wheel Drive Axle Nut Socket designed for front end repairs on late model vehicles. Crafted from heat-treated alloy steel, it's drop forged for strength and boasts a polished chrome plated finish.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.