Shop PERFORMANCE TOOL
See all product information
Create Account
3/4 in. Dr. Impact Socket, 6pt, 1-3/16 in., CrMo Steel
- Mfr # M740-38
- Zoro # G323310760
product price:Â
$
19.69
/ea
Key Features
Drive Size
3/4 in
Size
1-3/16 in
SAE or Metric
SAE
Number of Points
6 point
Material
Chrome Molybdenum Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M740-38
- Zoro #
- G323310760
- UPC #
- 39564511387
- Country of Origin
- Taiwan, Province of China
- Item
- Impact Socket 1-3/16
- SAE or Metric
- SAE
- Number of Points
- 6 point
- Material
- Chrome Molybdenum Steel
- Color
- Black
- Impact Rated
- Yes
- Driver Type
- Hex
- Grade
- Professional
- Drive End Type
- Hex
Dimensions
- Drive Size
- 3/4 in
- Size
- 1-3/16 in
- Socket Depth
- Standard
Description
The Performance Tool presents a high-quality socket made from drop forged chrome molybdenum steel, ensuring long-lasting strength and durability for heavy use. Featuring rounded corners for a tighter grip on fasteners, this socket reduces the risk of slipping and rounding off corners. The large size laser etching provides easy identification, even in low light conditions. The socket is plated and black oxide coated for added protection against rusting and corrosion. With optimum wall thickness, this socket offers the strength needed for tough jobs, while still allowing for access to fasteners in tight spaces. Choose the Performance Tool socket for a strong and durable tool that provides a tighter grip, easy identification, and rust-resistant protection.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.