Shop PERFORMANCE TOOL
See all product information
Create Account
5 pc. 1 in. Dr. Budd Wheel Socket, 6 Point, Chrome Moly, Metric
- Mfr # W89315
- Zoro # G723310599
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1 in
Size
1-1/2 in, 33 mm, 35 mm, 38 mm, 41 mm
SAE or Metric
SAE and Metric
Number of Points
6 point
Finish
Black Phosphate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W89315
- Zoro #
- G723310599
- UPC #
- 39564893155
- Country of Origin
- Taiwan, Province of China
- Item
- Budd Wheel Socket Kit
- SAE or Metric
- SAE and Metric
- Number of Points
- 6 point
- Finish
- Black Phosphate
- Includes
- 33, 35, 38, 41mm and 1-1/2" sockets with case.
- Driver Type
- Hex, Recessed Square
- Material
- Chrome Molybdenum Steel
- Impact Rated
- No
- Color
- Black
- Flex Knuckle
- No
- Drive End Type
- Hex, Recessed Square
Dimensions
- Drive Size
- 1 in
- Size
- 1-1/2 in, 33 mm, 35 mm, 38 mm, 41 mm
- Socket Depth
- Standard
Description
The Performance Tool W89315 is a 5-Piece 1-Inch Drive Budd Wheel Socket Set crafted from heavy-duty chrome moly steel. Featuring 6-point sockets in both metric and SAE sizes, it includes sockets measuring 33mm, 35mm, 38mm, 41mm, and 1 1/2 inches. With replacement parts available, this set offers durability and versatility for various wheel maintenance tasks.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.