3/8 in. Dr. Magnetic Socket Rail, Magnetic, 17 Socket Capacity, Foam
- Mfr # W38003
- Zoro # G123311110
product price:Â
$
49.99
/ea
Key Features
Color
Red, Black
Material
Magnets, EVA Foam
Grade
Professional
Magnetic
Yes
Drive Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W38003
- Zoro #
- G123311110
- UPC #
- 39564000355
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8 in
Details
- Item
- Socket Rail-Mag
- Color
- Red, Black
- Material
- Magnets, EVA Foam
- Grade
- Professional
- Magnetic
- Yes
Description
Introducing the Performance Tool W38003 3/8" Dr. Magnetic Socket Rail for organized and efficient socket storage. This heavy-duty rail is equipped with powerful rare earth magnets that firmly grip any ferrous surface, providing secure and convenient socket storage within reach. The spring-loaded ball bearing clips effortlessly lock sockets in place, making it easy to add or remove them with a single hand. The Performance Tool W38003 Magnetic Socket Rail boasts a durable EVA foam backing that prevents scratches and damage to delicate finishes. Its spacious design accommodates up to 17 3/8" drive sockets, ensuring ample storage for your most frequently used tools. Whether you're a professional mechanic or a DIY enthusiast, this magnetic socket rail is an essential addition to your toolbox, maximizing productivity and keeping your workspace clutter-free.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.