1/4 in. Dr. Magnetic Socket Rail, Twist Lock, 14 Socket Capacity
- Mfr # W36190
- Zoro # G823310185
product price:Â
$
22.99
/ea
Key Features
Color
Green, Black
Material
Metal
Grade
Professional
Drive Size
1/4 in
Magnetic
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W36190
- Zoro #
- G823310185
- UPC #
- 39564012020
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Rail-Mag
- Color
- Green, Black
- Material
- Metal
- Grade
- Professional
- Magnetic
- Yes
Dimensions
- Drive Size
- 1/4 in
Description
The Performance Tool W36190 Magnetic Socket Rail is the perfect solution for easy socket management. With its unique twist lock feature, you can securely attach sockets to the rail with a simple 90-degree rotation, ensuring they won't fall off during transport or storage. The heavy-duty magnet on the back of the rail holds it firmly in place on any ferrous surface, making it ideal for use in the garage, workshop, or on the go. Additionally, the sliding clips on the rail allow you to adjust the spacing to accommodate a variety of socket sizes, ensuring a secure fit and easy access. With a capacity of up to 14 1/4-Inch drive sockets, this magnetic socket rail is the perfect addition to any tool collection. Note: use only sockets with detents in the drive end to ensure a secure fit on the rail. Keep your sockets organized and within reach with the Performance Tool W36190 Magnetic Socket Rail.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.