Shop PERFORMANCE TOOL
See all product information
Create Account
3 pc. Magnetic Tool Organizer, 8 12 18 in. Magnetic Strips, Tool Holder
- Mfr # W1286
- Zoro # G523310058
product price:Â
$
32.99
/ea
Key Features
Color
Black
Type
Magnetic Tool Organizer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1286
- Zoro #
- G523310058
- UPC #
- 39564113673
- Country of Origin
- China
- Item
- Magnetic Organizers
- Color
- Black
- Type
- Magnetic Tool Organizer
Description
The Performance Tool magnetic organizers are the perfect solution for organizing your tools and other metal objects in your garage, workshop, or kitchen. This set includes 8, 12, and 18-Inch magnetic organizers, allowing you to easily store and access your tools in one convenient location. Made with durable steel construction, these organizers are built to last and provide dependable service for a long time. Installation is easy with the ability to mount them to any flat surface such as a wall or workbench. With a strong magnet, these organizers can hold your tools and other ferrous objects in place, keeping them securely stored and within easy reach. They are a versatile addition to your tool storage solutions, perfect for use in a variety of settings, including commercial service trucks.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.