Shop PERFORMANCE TOOL
See all product information
Create Account
3/8 in. Ratchet, Quick Release, 41 Tooth, Chrome Vanadium
- Mfr # W38115
- Zoro # G623310125
product price:Â
$
23.79
/ea
Key Features
Drive Size
3/8 in
Head Style
Round Head
Quick Release
Yes
Tooth Count
41
Handle Length (in)
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W38115
- Zoro #
- G623310125
- UPC #
- 39564381157
- Country of Origin
- Taiwan, Province of China
- Item
- Ratchet
- Head Style
- Round Head
- Quick Release
- Yes
- Tooth Count
- 41
- Grade
- Professional
- Flex Head
- No
Dimensions
- Drive Size
- 3/8 in
- Handle Length (in)
- 7 in
Description
The Performance Tool W38115 3/8-Inch drive Round Quick Release Flex Ratchet offers convenience and strength for your tool arsenal. With a quick-release mechanism, changing sockets is fast and effortless. Its 41 larger gear teeth ensure higher torque and enhanced gear strength, while the chrome vanadium alloy steel construction guarantees durability. Additionally, the polished nickel chrome plated finish resists corrosion, ensuring longevity.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.