Shop PERFORMANCE TOOL
See all product information
Create Account
39mm 12pt Toyota Axle Nut Socket, CrMo Construction
- Mfr # W158
- Zoro # G723310285
product price:Â
$
28.79
/ea
Key Features
Drive Size
1/2 in
Size
39 mm
SAE or Metric
Metric
Number of Points
12 point
Finish
Black Phosphate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W158
- Zoro #
- G723310285
- UPC #
- 39564024306
- Country of Origin
- Taiwan, Province of China
- Item
- Axle Nut Socket 39mm
- SAE or Metric
- Metric
- Number of Points
- 12 point
- Finish
- Black Phosphate
- Impact Rated
- Yes
- Material
- Chrome Molybdenum Steel
- Color
- Black
- Grade
- Professional
- Drive End Type
- Hex
Dimensions
- Drive Size
- 1/2 in
- Size
- 39 mm
- Socket Depth
- Standard
Description
Performance Tool W158 39mm Toyota Axle Nut Socket, the 39 Millimeter, 12 point size fits most Toyota trucks, SUVs and others. With durable Cr-Mo construction. Removes and installs Axle Nuts on 4WD Axle Hubs on Toyota and Lexus SUV Models.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.