1 in. Dr. 7/8 in. 6pt Impact Socket, Chrome Moly, Black Oxide
- Mfr # M745-12
- Zoro # G023310190
product price:Â
$
30.99
/ea
Key Features
Size
7/8 in
SAE or Metric
SAE
Number of Points
6 point
Socket Depth
Standard
Driver Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M745-12
- Zoro #
- G023310190
- UPC #
- 39564512322
- Country of Origin
- Taiwan, Province of China
- Item
- Impact Socket 7/8
- SAE or Metric
- SAE
- Number of Points
- 6 point
- Driver Type
- Hex
- Color
- Black
- Impact Rated
- Yes
- Material
- Chrome Molybdenum Steel
- Drive End Type
- Hex
- Grade
- Professional
Dimensions
- Drive Size
- 1 in
- Size
- 7/8 in
- Socket Depth
- Standard
Description
The Performance Tool M745-12 1-Inch drive 7/8-Inch Impact Socket is a durable and strong tool that is perfect for heavy-duty use. Made with drop forged chrome molybdenum steel, it can withstand high torque and tough jobs without breaking a sweat. With its rounded corners, it provides a tighter grip on fasteners, preventing slipping and rounding off of corners, ensuring that your job is done accurately and with minimal effort. The socket is also easy to identify with large size laser etching, saving you time and hassle when you need it the most. Additionally, it is rust-resistant with its plated and black oxide coating, ensuring that it remains in good condition for years to come. With its optimum wall thickness, it provides both strength and access to fasteners with restrictions, making it an essential tool for any mechanic or DIY enthusiast. Get your hands on the Performance Tool M745-12 1-Inch drive 7/8-Inch Impact Socket today and make your job easier and more efficient!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.