3/4 in. x 1 in. Impact Adapter, Chrome Vanadium Steel, Laser Etching
- Mfr # M780
- Zoro # G023310909
product price:Â
$
24.99
/ea
Key Features
Drive Size
3/4 in
Material
Chrome Vanadium Steel
Socket Depth
Standard
Grade
Professional
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M780
- Zoro #
- G023310909
- UPC #
- 39564507809
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/4 in
- Socket Depth
- Standard
- Socket Drive Size
- 1 in
Details
- Item
- Socket Adapter Impact
- Material
- Chrome Vanadium Steel
- Grade
- Professional
- Color
- Black
- Type
- Increaser
- Impact Rated
- Yes
- Driver Type
- Hex
Description
The Performance Tool M780 Impact Adapter is a durable and long-lasting tool made of high-quality chrome vanadium steel, drop forged for extra strength and durability. Its large size laser etching makes it easy to identify the size and type of adapter you need for the job, and its versatile design features a 3/4-Inch female drive on one end and a 1-Inch male drive on the other, making it compatible with a wide range of impact wrenches and sockets. With this adapter, you can easily convert a 3/4-Inch drive to a 1-Inch drive, allowing you to access hard-to-reach areas with ease. Plus, measuring just 3.5-Inches in length, it has a compact design that's easy to store and transport, and won't take up too much space in your tool bag or box. This adapter is a must-have tool for any mechanic or DIY enthusiast who needs improved access and versatility when working on their projects.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.