4 pc. Metric Stud Puller Set, 3/8 in. Drive, 1/2 in. Drive, CV Steel
- Mfr # W89414
- Zoro # G123311158
product price:Â
$
50.99
/ea
Key Features
Material
Chrome Vanadium Steel
Includes
Stud Pullers 6, 8, 10, 12 mm, Storage Case
Case Included
Yes
Color
Silver
Drive Size (In.)
3/8, 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W89414
- Zoro #
- G123311158
- UPC #
- 39564894145
- Country of Origin
- Taiwan, Province of China
- Item
- Extractor Set-Stud
- Material
- Chrome Vanadium Steel
- Includes
- Stud Pullers 6, 8, 10, 12 mm, Storage Case
- Case Included
- Yes
- Color
- Silver
- Type
- Stud Puller
Dimensions
- Drive Size (In.)
- 3/8, 1/2 in
- Size
- Stud Puller: 3/8 in. Fits 6, 8 mm.; 1/2 In Fits 10, 12 mm
Description
The Performance Tool W89414 4-piece Metric Stud Puller Set is a versatile solution for removing right or left threaded studs without damaging the threads.These pullers can be turned with a 3/8-Inch or 1/2-Inch square drive tool, or a 13/16-Inch wrench. Crafted from chrome vanadium steel, these tools offer durability and reliability. The set includes 6mm and 8mm sizes for 3/8-Inch drive, and 10mm and 12mm sizes for 1/2-Inch drive.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.