Shop PERFORMANCE TOOL
See all product information
Create Account
9 pc. 3/8 in. Dr. Metric Bolt Extractor Set, Stripped Bolt Removal, Case
- Mfr # W38917
- Zoro # G023310329
product price:Â
$
70.99
/ea
Key Features
Material
Chrome Molybdenum Steel
Includes
(9) Extractor Drives: 8, 10, 11, 12, 13, 14, 16, 17, 19 mm; Storage Case
Type
Bolt
Drive Size (In.)
3/8 in
Drive End Type
Extractor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W38917
- Zoro #
- G023310329
- UPC #
- 39564104329
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size (In.)
- 3/8 in
- Size
- 8, 10, 11, 12, 13, 14, 16, 17 & 19 mm
Details
- Item
- Extractor Set-Bolt
- Material
- Chrome Molybdenum Steel
- Includes
- (9) Extractor Drives: 8, 10, 11, 12, 13, 14, 16, 17, 19 mm; Storage Case
- Type
- Bolt
- Drive End Type
- Extractor
- Color
- Black
- Case Included
- Yes
Description
The Performance Tool W38917 3/8-Inch drive 9 Piece Bolt Extractor Set (metric) is the ultimate solution for removing old, stripped, rusted or painted nuts and bolts. Featuring patented gripping edges, these extractors effectively grip onto damaged bolts and extract them without damaging the surrounding material. Made from chrome molybdenum steel, they are incredibly strong and durable, ensuring they will withstand even the toughest jobs. This nine piece set includes extractors in sizes 8, 10, 11, 12, 13, 14, 16, 17, and 19mm, allowing you to tackle a wide range of bolt sizes. The included storage/carrying case keeps your extractors organized and easily accessible, ensuring they stay in good condition and ready to use whenever you need them. With the Performance Tool W38917 3/8-Inch drive 9 Piece Bolt Extractor Set (metric), you can improve your efficiency and complete your projects more effectively.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.