48 in. Pipe Wrench, Aluminum Handles, Drop Forged Jaws
- Mfr # W2148
- Zoro # G223310471
product price:Â
$
324.99
/ea
Free Shipping & Returns
Key Features
Overall Length
48 in
Handle Material
Aluminum, Steel
Width
6.5 in
Head Style
Open End
Case Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2148
- Zoro #
- G223310471
- UPC #
- 39564121487
- Country of Origin
- China
- Item
- Pipe Wrench
- Handle Material
- Aluminum, Steel
- Head Style
- Open End
- Case Included
- No
- Handle Color
- Gray, Silver, Black
- Finish
- Enameled
Dimensions
- Overall Length
- 48 in
- Width
- 6.5 in
- Throat Depth (in)
- 3.25 in
- Depth
- 2 in
- Jaw Width (in)
- 3.75 in
- Height
- 41 in
Description
The Performance Tool W2148 is a reliable and versatile pipe wrench designed for heavy-duty use. With precision milled steel jaws, it ensures a secure and accurate grip on any pipe or fitting. The wrench's adjustable jaws make it easy to tighten or loosen pipes and fittings, providing maximum versatility for any project. Made with drop forged steel, this wrench can handle even the toughest jobs with ease. Despite its heavy-duty construction, the W2148 is surprisingly lightweight thanks to its aluminum handles, making it easy to maneuver and use for extended periods of time. Built to last, this wrench is a durable and long-lasting tool that is perfect for any professional or DIY project.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.