12 in. Indexing Pry Bar, Quick Release, Chrome Vanadium Steel, Prying Tool
- Mfr # W2032
- Zoro # G023310800
product price:Â
$
36.89
/ea
Key Features
Overall Length
12 in
Material
Chrome Vanadium
Case Included
No
Finish
Powder Coated
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2032
- Zoro #
- G023310800
- UPC #
- 39564130328
- Country of Origin
- Taiwan, Province of China
- Item
- Pry Bar
- Material
- Chrome Vanadium
- Case Included
- No
- Finish
- Powder Coated
- Color
- Black
Dimensions
- Overall Length
- 12 in
Description
The Performance Tool W2032 is a 12-Inch Indexing Pry Bar featuring an indexing head that locks at 15 different angles for versatile use. Its quick-release thumb lever ensures easy adjustments. Crafted from chrome vanadium steel, it's ideal for various tasks such as prying seals, manifolds, bearings, and oil pans.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.