Shop PERFORMANCE TOOL
See all product information
Create Account
3 pc. Pry Bar Set, 12-24 in., Strike Cap, High Carbon Steel
- Mfr # W2023
- Zoro # G123310014
product price:Â
$
30.99
/ea
Key Features
Overall Length
12, 17, 24 in
Material
Steel
Case Included
No
Color
Black
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2023
- Zoro #
- G123310014
- UPC #
- 39564144806
- Country of Origin
- India
- Item
- Pry Bar Set
- Material
- Steel
- Case Included
- No
- Color
- Black
- Finish
- Powder Coated
- Corrosion Resistant
- Yes
Dimensions
- Overall Length
- 12, 17, 24 in
Description
The Performance Tool Pry Bar Set is a must-have for any DIY enthusiast or professional mechanic. Each of the 3 pry bars in this set is equipped with a strike cap end, allowing you to use a hammer for added leverage without damaging the handle. The thick handles of these pry bars are ergonomically designed for comfort and a secure grip, reducing hand fatigue and improving control. Fully hardened and tempered, these pry bars are coated with black powder to prevent rust, ensuring long-lasting performance. With curved blade ends and long shafts, these pry bars deliver maximum prying power and can be used for a variety of jobs around the home, shop, or garage. Made of high carbon steel, these pry bars are incredibly strong, durable and designed for a long life of heavy use. Upgrade your toolbox with the Performance Tool Pry Bar Set today!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.