Shop PERFORMANCE TOOL
See all product information
Create Account
4 pc. Roll Type Pry Bar Set, Heavy Duty Steel, Tapered Shaft, 6 12 16 20 in.
- Mfr # W2021
- Zoro # G923311044
product price:Â
$
49.99
/ea
Key Features
Material
Steel
Overall Length
6, 12, 16, 20 in
Color
Black
Finish
Black Oxide
Case Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2021
- Zoro #
- G923311044
- UPC #
- 39564130212
- Country of Origin
- Taiwan, Province of China
- Material
- Steel
- Color
- Black
- Finish
- Black Oxide
- Item
- Pry Bar Set-Roll
- Case Included
- No
Dimensions
- Overall Length
- 6, 12, 16, 20 in
Description
The Performance Tool W2021 4-Piece Roll Type Pry Bar Set is made of drop forged steel, with tapered shaft design, includes sizes 6, 12, 16 and 20-Inch.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.