4 pc. Pry Bar Set, Chrome Vanadium, Storage Tray
- Mfr # W2030
- Zoro # G723310223
product price:Â
$
55.79
/ea
Key Features
Overall Length
8, 12, 18, 24 in
Material
Chrome Vanadium
Case Included
No
Finish
Black Oxide
Color
Black, Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2030
- Zoro #
- G723310223
- UPC #
- 39564130304
- Country of Origin
- Taiwan, Province of China
- Item
- Pry Bar Set
- Material
- Chrome Vanadium
- Case Included
- No
- Finish
- Black Oxide
- Color
- Black, Red
- Corrosion Resistant
- Yes
Dimensions
- Overall Length
- 8, 12, 18, 24 in
Description
Performance Tool W2030 4-Piece Professional Pry Bar Set with chrome vanadium steel shafts, injection molded handles, and a black oxide finish that resist corrosion. Includes a handy storage tray and, 8, 12, 18, and 24-Inch pry bars.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.