Shop PERFORMANCE TOOL
See all product information
Create Account
36 in. Pry Bar, Heavy Duty, Chrome Moly, Molded Handle
- Mfr # W2034
- Zoro # G923311204
product price:Â
$
66.29
/ea
Key Features
Color
Black, Red
Overall Width
1.5 in
Corrosion Resistant
Yes
Overall Length
36 in
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2034
- Zoro #
- G923311204
- UPC #
- 39564122873
- Country of Origin
- Taiwan, Province of China
- Item
- Pry Bar
- Color
- Black, Red
- Corrosion Resistant
- Yes
- Finish
- Black Oxide
- Case Included
- No
- Material
- Chrome Molybdenum
Dimensions
- Overall Width
- 1.5 in
- Overall Length
- 36 in
Description
The Performance Tool W2034 Pry Bar is a durable and reliable tool built to withstand tough jobs and heavy use. Made from high-quality chrome vanadium steel, this pry bar is designed to last for years to come. Its comfortable injection molded handle provides a secure and comfortable grip, allowing you to work for longer periods of time without experiencing fatigue. The black oxide finish provides protection against corrosion, making it an ideal addition to your toolkit for automotive repair or home improvement projects. Measuring 36-Inch in total length and with a blade length of 27.25-Inch, this versatile tool is the perfect addition to the 4-piece set W2030, providing an additional size for tackling even larger jobs. Get your hands on the Performance Tool W2034 Pry Bar today and experience its versatility and durability for yourself!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.