Shop PERFORMANCE TOOL
See all product information
Create Account
4 pk. Tie Down Straps, Ratchet Straps, 1 in. x 15 ft., 4PK
- Mfr # W1873
- Zoro # G323311316
product price:Â
$
84.15
/pk of 4, $21.04/ea
Key Features
Overall Length
15 ft
Width
1 in
Material
Polyester, Aluminum
Color
Black
Working Load Limit
1000 Ibs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1873
- Zoro #
- G323311316
- UPC #
- 39564140211
- Country of Origin
- China
- Item
- Tie Down Set-Ratchet
- Material
- Polyester, Aluminum
- Color
- Black
- Working Load Limit
- 1000 Ibs
- Breaking Strength
- 3000 lb
Dimensions
- Overall Length
- 15 ft
- Width
- 1 in
Description
The Performance Tool 15-Foot Ratcheting Tie-Down Straps are strong and durable, with a 1000 Lbs. load limit and 3000 Lbs. break strength to ensure a secure hold for all your heavy-duty hauling needs. The open T-handle design allows for a better grip and faster tightening, so you can get your load secured quickly and easily. The durable cast aluminum construction with vinyl coated steel hooks provides a secure hold and prevents scratching or damage to your cargo. The padded release lever ensures ease of use and allows for quick and easy release of your cargo when you arrive at your destination. The ratcheting mechanism tightens with vise-like gripping power, ensuring a tight and secure hold on even the heaviest of loads. This heavy-duty, black 4-pack is perfect for all your hauling needs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.