Shop PERFORMANCE TOOL
See all product information
Create Account
D-Frame Creeper Seat, Padded Cushion, Tool Tray, Casters
- Mfr # W85007
- Zoro # G123310564
product price:Â
$
80.99
/ea
Key Features
Type
Seat
Maximum Load Capacity
250 lbs
Adjustable Headrest
No
Ground Clearance (in)
3 in
Number of Wheels
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W85007
- Zoro #
- G123310564
- UPC #
- 39564850073
- Country of Origin
- China
- Type
- Seat
- Maximum Load Capacity
- 250 lbs
- Adjustable Headrest
- No
- Ground Clearance (in)
- 3 in
- Number of Wheels
- 4
- Caster Quantity
- 4
- Seat Shape
- Rectangle Seat
- Item
- Creeper-Seat
- Creeper Color
- Black, Red
- Casters
- Yes
Dimensions
- Caster Wheel Diameter (in)
- 2.5
Description
The Performance Tool W85007 D-Frame Creeper Rolling Work Seat is the perfect addition to any mechanic's workspace. It features a heavy-duty tubular steel frame that ensures maximum strength while minimizing weight. The 11 1/2 in. x 12 1/2 in. tool tray conveniently provides ample space for tools and parts, and it features a weight capacity of 250 lbs. The shielded 2 1/2 in. casters provide easy 360-degree movement, allowing you to navigate your workspace with ease. The fully padded seat cushion ensures comfortable seating for extended periods. 2 1/2 in. replacement caster assembly (Performance Tool Part #W85003) is also available. The Performance Tool W85007 D-Frame Creeper Rolling Work Seat is your solution for comfort as you work in the garage.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.