10 pc. 1/2 in. Dr. Met Impact Socket Set, Impact Sockets, CrV
- Mfr # M593DB
- Zoro # G323310517
product price:Â
$
32.99
/ea
Key Features
Drive Size
1/2 in
Includes
10, 13, 14, 15, 16, 17, 18, 19, 21 and 22 mm
Finish
Black Matte
Case Included
Yes
Drive End Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M593DB
- Zoro #
- G323310517
- UPC #
- 39564505935
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Set
- Includes
- 10, 13, 14, 15, 16, 17, 18, 19, 21 and 22 mm
- Finish
- Black Matte
- Case Included
- Yes
- Drive End Type
- Hex
- Socket Points
- 6 point
- SAE or Metric
- Metric
- Socket Rail Included
- No
- Grade
- Professional
- Material
- Chrome Vanadium Steel
- Driver Type
- Hex
- Color
- Black
- Impact Rated
- Yes
Dimensions
- Drive Size
- 1/2 in
- Socket Depth
- Standard
Description
The Performance Tool M593DB Mechanics 10 Piece 1/2-Inch Drive Metric Impact Socket Set is engineered for strength and durability with drop forged chrome vanadium steel construction. Its rounded corners ensure a secure grip, while large size laser etching facilitates easy identification. The set includes sizes ranging from 10 to 22mm, providing versatility for various applications. Crafted from tough Chrome Moly Steel, these sockets are designed to withstand daily use and deliver reliable performance.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.