Shop PERFORMANCE TOOL
See all product information
Create Account
4 pc. Flip Socket Set, Impact Sockets, Metric SAE Sizes, Storage Case
- Mfr # M774
- Zoro # G123310946
product price:Â
$
42.99
/ea
Key Features
Drive Size
1/2 in
Finish
Black Matte
Color
Black
Case Included
Yes
Drive End Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M774
- Zoro #
- G123310946
- UPC #
- 39564131875
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Set Impact Flip
- Finish
- Black Matte
- Color
- Black
- Case Included
- Yes
- Drive End Type
- Hex
- Material
- Alloy Steel
- Socket Rail Included
- No
- Impact Rated
- Yes
- Grade
- Professional
- SAE or Metric
- Both
- Socket Points
- 6 point
Dimensions
- Drive Size
- 1/2 in
- Socket Depth
- Standard
Description
The Performance Tool 4-piece flip socket set is an essential addition to any mechanic's toolbox. This set includes three of the most popular flip impact sockets, each featuring two sizes in one tool, providing versatility and convenience in one set. Made of drop forged chrome molybdenum steel, this set is built to last with high strength and durability, making it perfect for use with 1/2-Inch drive extended anvil shank impact tools or the included 1/2-Inch drive x 3-Inch extension. With thinner walls, these flip sockets provide better access in tight areas, making it easier to get the job done. The sockets feature large size laser etching, making it easy to identify the size you need quickly and easily. This set comes with a storage/carrying case, making it easy to transport and keep organized, ensuring that you always have the right tool for the job. Get the Performance Tool 4-piece flip socket set today and take your work to the next level.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.