Shop PERFORMANCE TOOL
See all product information
Create Account
UV Flashlight, 365-395nm, Leak Detection, Adjustable Beam
- Mfr # W2648
- Zoro # G223310075
product price:Â
$
35.99
/ea
Key Features
Body Color
Purple, Black
Rechargeable
No
Body Material
Anodized Aluminum
No. of Batteries
2
Voltage
3V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2648
- Zoro #
- G223310075
- UPC #
- 39564135491
- Country of Origin
- China
- Item
- LED UV Flashlight
- Body Color
- Purple, Black
- Rechargeable
- No
- Body Material
- Anodized Aluminum
- No. of Batteries
- 2
- Voltage
- 3V
- Battery Included
- Yes
- Series
- Firepoint X
- Beam Distance
- 15 m / 49 ft
- Lighting Technology
- LED
- Battery Type
- AA
- Power Source
- Battery
Description
The Performance Tool Versatile UV Light is a must-have for anyone in need of a reliable and powerful UV light. This 365-395nm UV light is perfect for various applications, including fluid and glass leak detection, ID and document verification, currency detection, and more. Its adjustable DuoFocus beam allows for enhanced flexibility with a spot to flood beam, designed to meet your specific needs and provide excellent visibility in any situation. The anodized aluminum housing ensures the UV light can withstand water and impact damage, making it ideal for use in harsh environments. With a 2-hour runtime, 15m beam distance, and 168mm total length, this UV light is designed to deliver exceptional performance and reliability. The UV light requires 2AA batteries (included), providing you with a hassle-free and reliable power source for your on-the-go needs. Order your Performance Tool Versatile UV Light today and experience its impressive specifications for yourself!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.