Shop PERFORMANCE TOOL
See all product information
Create Account
5 pc. Front-End Service Set, Ball Joint, Tie Rod, Pitman Arm Puller, Case
- Mfr # W89303
- Zoro # G923311235
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W89303
- Zoro #
- G923311235
- UPC #
- 39564893032
- Country of Origin
- Taiwan, Province of China
- Color
- Silver
- Item
- Front End Srvce Kit
Description
The Performance Tool W89303 5-Piece Front-End Service Set provides everything needed to remove the most common types of pitman arms, tie rods, and ball joints found on automotive and light truck applications. The press type ball joint separator allows for ball joint removal without damage to boots and other parts that fork type removers may cause. This comprehensive kit includes a Pitman Arm Puller (1-5/16" opening, 2-1/2" pull travel), Tie Rod End/Pitman Arm Puller (1-1/8" opening, 2-1/8" pull travel), Tie Rod End Puller (1-5/8" throat, 1" jaw opening), Ball Joint Separator (2" adjustable opening), and an Outer Tie Rod Puller - all forged from heavy-duty steel for maximum strength and durability. Perfect for professional mechanics and serious DIYers, the tools are engineered to deliver reliable performance across a wide range of domestic and imported vehicles. The included molded storage case keeps each tool organized and protected, while also making transport easy. Replacement parts are available to keep your kit complete for years to come.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.