Shop PERFORMANCE TOOL
See all product information
Create Account
6 pc. Jumbo SAE Hex Key Set, Long Arm, Heat Treated, Snap-in Case
- Mfr # W1939
- Zoro # G923310665
product price:Â
$
36.99
/ea
Key Features
Drive End Type
Hex
Foldable
No
Material
Steel
Magnetic
No
Handle Type
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1939
- Zoro #
- G923310665
- UPC #
- 39564118371
- Country of Origin
- China
- Drive End Type
- Hex
- Finish
- Black Oxide
- Foldable
- No
- Item
- Hex Key Set
- Material
- Steel
- Magnetic
- No
- Handle Type
- L
- Handle Color
- Black
- Measurement Type
- SAE
- Case Included
- No
Description
The Performance Tool W1939 6 Piece Jumbo Hexagon Key SAE socket set is the perfect addition to any toolbox or garage. Made of durable alloy steel that has been heat treated and black-oxide finished, these wrenches are designed to last. Their precisely-sized, chamfered ends insert smoothly into fastener heads, reducing wear and ensuring a precise fit every time. The long-arm design provides extra reach and greater torque, making them perfect for tough jobs that require more leverage. The set comes with a snap-in carry case that holds the wrenches securely, making them easy to store and transport. With six SAE sizes (3/8, 7/16, 1/2, 9/16, 5/8, 3/4 in.) included, this set has you covered for a variety of jobs. Whether you're a professional mechanic or a DIY enthusiast, the Performance Tool W1939 6 Piece Jumbo Hexagon Key SAE socket set is sure to meet your needs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.