Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 5/16in Hand Socket
- Mfr # 473842
- Zoro # G523583643
original price:Â $11.10 , new price: $9.99 , 10 percent off
new price:Â
$
9.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473842
- Zoro #
- G523583643
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1 5/16 Inch 1/2 Inch Drive 12-Point High-Strength Chrome Finish - 473842, Hand Socket This 1/2in drive, 1 5/16in 12-point hand socket is built for dependable fit and consistent performance. Its 12-point design helps engagement in tighter turning arcs, while the clearly stamped size supports quick identification when working through a set. Made from Chromium Molybdenum Alloy Steel, it is engineered for high strength and durability with anti-corrosive properties. A chrome polished finish adds toughness and corrosion resistance, helping the socket maintain its condition through repeated use. Key Benefits 1/2in drive with 1 5/16in size for professional hand socket applications. 12-point configuration supports easier engagement with compatible fasteners. Overall length 46mm (1.81in) balances access and control in use. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive properties and chrome polished finish resist corrosion over time. Stamped size markings provide permanent, fast identification in tool storage. Meets or exceeds ANSI standards for consistent quality and performance. SKU: 473842. Its durable materials, corrosion-resistant finish, and clear size markings make it a reliable addition to organized tool kits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.