5 pc. Star Screwdriver Set, Magnetic Tips, T10-T27, Non-Slip Grips
- Mfr # W30899
- Zoro # G623310064
product price:Â
$
21.25
/ea
Key Features
Handle Material
Plastic
Handle Color
Red, Black
SAE or Metric
Star
Case Included
No
Magnetic Tip
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W30899
- Zoro #
- G623310064
- UPC #
- 39564118104
- Country of Origin
- China
Details
- Item
- Screwdriver Set-Star
- Handle Material
- Plastic
- Handle Color
- Red, Black
- SAE or Metric
- Star
- Case Included
- No
- Magnetic Tip
- Yes
- Material
- Chrome Vanadium Steel
- Interchangeable Drive Heads
- No
- Color
- Silver, Black
- Ratcheting
- No
- Finish
- Chrome Plated
- Grade
- Professional
Description
Elevate your toolbox with the Performance Tool W30899 Star Screwdriver Set, the ultimate solution for tackling complex projects. Engineered with precision, these screwdrivers boast chrome vanadium steel shafts for exceptional durability and magnetic tips for secure screw placement. The non-slip molded grips provide unparalleled comfort and control, ensuring precision with every turn. Available in a range of sizes (T10, T15, T20, T25, and T27), this set can tackle several sizes of fasteners. Backed by US Patent Number D693201. Whether you're a professional technician or an DIYer, the Performance Tool W30899 Star Screwdriver Set empowers you to conquer any project with confidence and efficiency.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.