Shop PERFORMANCE TOOL
See all product information
Create Account
500LM Utility Headlamp, Li-Ion, USB-C, Magnetic, Hands-Free
- Mfr # W2641
- Zoro # G623310385
product price:Â
$
15.99
/ea
Key Features
Body Color
Black,Green
Batteries Included
Yes
Material
Acrylonitrile Butadiene Styrene (ABS)
Number of Batteries
1
Series
Firepoint X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2641
- Zoro #
- G623310385
- UPC #
- 39564155727
- Country of Origin
- Thailand
- Item
- LED Headlamp
- Body Color
- Black,Green
- Batteries Included
- Yes
- Material
- Acrylonitrile Butadiene Styrene (ABS)
- Number of Batteries
- 1
- Series
- Firepoint X
- Power Source
- Rechargeable Battery
- Voltage
- 3.7 V
- Battery Type
- Li-poly
- Lighting Technology
- LED
Dimensions
- Size
- Small
Description
The Performance Tool W2641 500 Lumen Utility Headlamp delivers powerful lighting in a compact versatile design. With three output modes ranging from 150 to 500 lumens and beam distances up to 70 feet, it adapts to everything from camping to workshop projects. The light detaches easily from the head strap for use as a utility lamp and features a built in magnet for hands free mounting on metal surfaces. Constructed with an aluminum and ABS housing, it withstands demanding environments while remaining lightweight and comfortable to wear. Recharge quickly with the included USB C cable. Perfect for mechanics, contractors, hikers, anglers, campers, or anyone needing dependable illumination in emergencies, at home, or outdoors. Specification: 500 lumen boost mode, 1 hour runtime, 70 ft. (21 m) beam distance. 300 lumen medium mode, 1.5 hour runtime, 56 ft. (17 m) beam distance. 150 lumen low mode, 3 hour runtime, 39 ft. (12 m) beam distance.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.