6 in. Adjustable Face Spanner, Corrosion Resistant, CrV, 4mm Pins
- Mfr # W30781
- Zoro # G223310358
product price:Â
$
17.85
/ea
Key Features
Type
Spanner
Grade
Professional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W30781
- Zoro #
- G223310358
- UPC #
- 39564106637
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Spanner Wrench
- Type
- Spanner
- Grade
- Professional
Description
The Performance Tool W30781 6" Adjustable Face Spanner is a versatile and durable tool designed for a wide range of applications. Crafted from high-quality chrome vanadium alloy steel, it features a corrosion- and oil-resistant black phosphate finish for enhanced durability in demanding work environments. Its adjustable design allows for a 4mm pin to be used with various attachments, including pads, grinding wheels, and discs, making it an excellent choice for machine tool equipment, adjustable rollers, seal and packing nuts, and collars. The Performance Tool W30781 6" Adjustable Face Spanner's versatility and durability make it an essential tool for professionals and DIY enthusiasts alike.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.