Adjustable Hook Wrench, 3/4 in. to 2 in.
- Mfr # W30782
- Zoro # G523310102
product price:Â
$
33.99
/ea
Key Features
Grade
Professional
Type
Hook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W30782
- Zoro #
- G523310102
- UPC #
- 39564106545
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Wrench Hook
- Grade
- Professional
- Type
- Hook
Description
The Performance Tool W30782 adjustable hook wrench is a versatile and durable tool suitable for various tasks. With a black phosphate finish, it resists corrosion and oil damage, ensuring longevity. Crafted from premium chrome vanadium alloy steel, it's built for tough jobs and long-term use. Its size range of 3/4-Inch to 2-Inch (20-50mm) accommodates different tasks, while the adjustable hook design enables quick and efficient adjustments for optimal performance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.