Adjustable Hook Wrench, 1-1/4 in. to 3 in.
- Mfr # W30783
- Zoro # G623310316
product price:Â
$
43.35
/ea
Key Features
Grade
Professional
Type
Hook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W30783
- Zoro #
- G623310316
- UPC #
- 39564106552
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Wrench Hook
- Grade
- Professional
- Type
- Hook
Description
Introducing the Performance Tool W30783 Adjustable Hook Wrench, an indispensable tool for professionals and DIY enthusiasts alike. Crafted from durable chrome vanadium alloy steel, this wrench boasts exceptional strength and resistance to wear. The corrosion-resistant black phosphate finish ensures longevity and protection against rust, making it ideal for demanding environments. With its adjustable jaw design, this wrench effortlessly accommodates a wide size range from 1-1/4" to 3", allowing you to tackle various projects with ease. Experience precision and efficiency with the Performance Tool W30783 Adjustable Hook Wrench. Its meticulously designed hook design provides superior grip on service collars and lock nut rings, enabling you to effortlessly loosen or tighten fasteners. Whether you're working on hydraulic lines, plumbing, or automotive repairs, this wrench delivers exceptional control and reliability. The ergonomic handle ensures comfort during extended use, maximizing productivity and minimizing fatigue.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.