Shop PERFORMANCE TOOL
See all product information
Create Account
6 in. Quick Release C-Clamp, Malleable Iron, Chrome Screw
- Mfr # W286
- Zoro # G223310297
product price:Â
$
26.99
/ea
Key Features
Body Material
Iron
Body Color
Black
Jaw Width
6 in
Adjustable Headrest
No
Case Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W286
- Zoro #
- G223310297
- UPC #
- 39564102868
- Country of Origin
- China
- Item
- C-Clamp
- Body Material
- Iron
- Body Color
- Black
- Adjustable Headrest
- No
- Case Included
- No
Dimensions
- Throat Depth
- 2.875 in
- Jaw Width
- 6 in
Description
Performance Tool W286 - 6-Inch Quick Release C-Clamp features a quick-release button to save time and twisting. Chrome plated screw threads. Precision crafted for smooth operation. Has malleable iron construction with a tough enamel finish.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.