Shop PERFORMANCE TOOL
See all product information
Create Account
8 in. Deep Throat C-Clamp, Heavy Cast Iron, Swivel Base
- Mfr # W3982
- Zoro # G423310073
product price:Â
$
33.99
/ea
Key Features
Body Material
Iron
Clamping Force
300 Ibs
Overall Height
9.25 in
Body Color
Black
Overall Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W3982
- Zoro #
- G423310073
- UPC #
- 39564122538
- Country of Origin
- China
- Item
- C-Clamp
- Body Material
- Iron
- Clamping Force
- 300 Ibs
- Body Color
- Black
- Case Included
- No
Dimensions
- Throat Depth
- 8 in
- Overall Height
- 9.25 in
- Overall Width
- 7 in
- Jaw Width
- 3 in
- Overall Depth
- 0.75 in
Description
The Performance Tool W3982 8-Inch Deep Throat C-Clamp is a heavy-duty clamp designed for projects that require extra deep clamping. Constructed with Heavy Cast Iron and a powder-coat finish, this clamp is built to last and has rust resistance for a long lifespan. With an easy-to-use heavy sliding t-handle and an extra-large swivel base, tightening is quick and simple, saving you time on your project. This U Clamp has a versatile 3-Inch jaw opening, making it ideal for a wide range of applications from woodworking to metalworking and beyond. The clamp's deep throat depth of 8-Inch allows ample room for even the largest workpieces, making it an essential tool for any workshop or garage.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.