Shop PERFORMANCE TOOL
See all product information
Create Account
5 in. Deep Throat C-Clamp, Heavy Duty, Swivel Base, Cast Iron
- Mfr # W3981
- Zoro # G223310884
product price:Â
$
22.49
/ea
Key Features
Body Material
Iron
Clamping Force
275 Ibs
Adjustable Headrest
No
Case Included
No
Body Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W3981
- Zoro #
- G223310884
- UPC #
- 39564122521
- Country of Origin
- China
- Item
- C-Clamp
- Body Material
- Iron
- Clamping Force
- 275 Ibs
- Adjustable Headrest
- No
- Case Included
- No
- Body Color
- Black
Dimensions
- Throat Depth
- 5 in
- Jaw Width
- 2.75 in
- Seat Size
- 12.5
Description
The Performance Tool W3981 5-Inch Deep Throat C-Clamp is the ultimate solution for projects requiring extra deep clamping. Its 5-inch throat depth allows for versatile use, while its heavy cast iron construction and powder-coat finish ensure long-lasting performance and reliability. Tightening is made easy and quick thanks to the heavy sliding t-handle and extra-large swivel base. With a 2.75-Inch jaw opening, this clamp is designed to hold a wide variety of materials, making it an essential tool for any workshop or job site. Whether you're into woodworking, metalworking, automotive, or DIY projects, the Performance Tool W3981 5-Inch Deep Throat C-Clamp is perfect for providing reliable and efficient clamping performance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.