Shop PERFORMANCE TOOL
See all product information
Create Account
6 pc. Jumbo Hex Wrench Set, Metric, Long Arm, Storage Case
- Mfr # W1938
- Zoro # G123310625
product price:Â
$
31.45
/ea
Key Features
Measurement Type
Metric
Handle Type
L
Case Included
No
Foldable
No
Magnetic
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1938
- Zoro #
- G123310625
- UPC #
- 39564118364
- Country of Origin
- China
- Item
- Hex Key Set
- Measurement Type
- Metric
- Handle Type
- L
- Case Included
- No
- Finish
- Black Oxide
- Foldable
- No
- Magnetic
- No
- Material
- Steel
- Handle Color
- Black
- Drive End Type
- Hex
Description
The Performance Tool W1938 6 Piece Jumbo Hex Key metric Set is a must-have for any DIY enthusiast or professional mechanic. Made of durable black alloy steel that is heat-treated and black-oxide finished, these wrenches can withstand even the toughest jobs. The chamfered ends of the wrenches ensure a precise and smooth fit, reducing wear and tear on both the wrench and the fastener. The long arm design provides extra reach and greater torque, making it perfect for hard-to-reach areas. And with six wrenches in metric sizes, including 8, 10, 12, 14, 17, and 19 mm, you'll have the right tool for any job. The wrenches come in a snap-in carry case, which holds them securely and protects them from damage. The case also features easy-to-read sizes marked on it, making wrench selection fast and convenient. Get your hands on the Performance Tool W1938 6 Piece Jumbo Hex Key metric Set today and take your DIY projects or professional work to the next level!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.