Shop PERFORMANCE TOOL
See all product information
Create Account
5 pc. Low Profile Metric Hex Key Set, 15 Degree Offset, Corrosion Resistant
- Mfr # W86109
- Zoro # G023310442
product price:Â
$
20.99
/ea
Key Features
Measurement Type
Metric
Handle Color
Black
Drive End Type
Hex
Foldable
No
Case Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W86109
- Zoro #
- G023310442
- UPC #
- 39564014079
- Country of Origin
- Taiwan, Province of China
- Item
- Hex Key Set
- Measurement Type
- Metric
- Handle Color
- Black
- Finish
- Matte
- Drive End Type
- Hex
- Foldable
- No
- Case Included
- No
- Magnetic
- No
- Grade
- Professional
- Material
- Steel
Description
The Performance Tool W86109 metric Low Profile Offset Hex Key Wrench Tool Set is designed for improved access to hard-to-reach fasteners, thanks to its 15 degree offset angle and low profile design with 3/8-Inch (10mm) clearance. Made from corrosion-resistant heat-treated steel handles with durable S2 alloy steel bits, this set ensures long-lasting use. It includes 5 popular sizes (2.5, 3, 4, 5, and 6mm) for a wide range of applications, and comes with a key ring and carabiner clip for convenient organization and compact storage. The included vacuum tray keeps everything organized, making this set great for everyday projects at home, garage, shop, and office, such as automotive fasteners, electronics, home appliances, equipment, and more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.