10 pc. Ignition Wrench, Metric, Mini, Vinyl Pouch
- Mfr # W30682
- Zoro # G423311117
product price:Â
$
26.99
/ea
Key Features
Finish
Chrome Plated
Measurement Type
Metric
Ratcheting
No
Material
Steel
Flex Head
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W30682
- Zoro #
- G423311117
- UPC #
- 39564118210
- Country of Origin
- China
- Item
- Wrench Set
- Finish
- Chrome Plated
- Measurement Type
- Metric
- Ratcheting
- No
- Material
- Steel
- Flex Head
- No
- Case Included
- No
- Color
- Silver
- Type
- Combination
Description
The Performance Tool W30682 metric 10 Piece Ignition Wrench Set is the ultimate versatile addition to your toolkit. Ideal for mechanics and DIY enthusiasts alike, this set features both open and box end wrenches in popular metric sizes, allowing you to tackle a variety of tasks with ease. With its compact design, these small wrenches are perfect for use in tight spaces, making them an essential tool for any job. Constructed with a fully polished chrome plated finish, these wrenches are built to last and resist rust and corrosion for long-lasting use. The set includes 10 wrenches ranging in size from 4mm to 11mm, and comes with a convenient vinyl pouch for easy storage and organization. Don't settle for anything less than the best - add the Performance Tool W30682 metric 10 Piece Ignition Wrench Set to your toolbox today!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.