10 pc. SAE Ignition Wrench Set, Mini Wrench, Tight Spaces, Storage Pouch
- Mfr # W30681
- Zoro # G723310940
product price:Â
$
28.99
/ea
Key Features
Finish
Chrome Plated
Measurement Type
SAE
Case Included
No
Ratcheting
No
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W30681
- Zoro #
- G723310940
- UPC #
- 39564118203
- Country of Origin
- China
- Item
- Wrench Set
- Finish
- Chrome Plated
- Measurement Type
- SAE
- Case Included
- No
- Ratcheting
- No
- Material
- Steel
- Flex Head
- No
- Type
- Combination
- Color
- Silver
Description
The Performance Tool W30681 SAE 10 Piece Ignition Wrench Set is the perfect addition to any mechanic's tool collection. Compact and convenient, this set is designed for use in tight spaces and comes with a vinyl pouch for easy storage. The versatile SAE sizes range from 5/32 to 7/16 in., making it suitable for a wide range of applications. Each wrench features a fully polished chrome plated finish that resists corrosion and wear, ensuring long-lasting durability and performance. With both open and box end wrenches included, this set provides users with versatile options for tackling a variety of jobs. Offering the convenience of a combination wrench set, with the added benefit of compact size and easy storage, this small wrench set is a must-have for any DIY or professional mechanic.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.