600+LM Work Light, Rechargeable Li-Ion, Slim Profile, Swivel Hook
- Mfr # W2231
- Zoro # G423310325
product price:Â
$
38.29
/ea
Key Features
Voltage
3.7V
Power Source
Rechargeable Battery
Rechargeable
Yes
Batteries Included
Yes
Battery Type
18650 Li-ion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2231
- Zoro #
- G423310325
- UPC #
- 39564131646
- Country of Origin
- China
- Item
- LED Work Light
- Voltage
- 3.7V
- Power Source
- Rechargeable Battery
- Rechargeable
- Yes
- Batteries Included
- Yes
- Battery Type
- 18650 Li-ion
- Type
- Compact
- No. of Batteries
- 1
- Run Time on High Setting
- 2.5 hr
- Light Source
- LED
- Series
- Firepoint X
Description
The Performance Tool 30 LED Li-Ion Slim Work Light is an ideal tool for those who need a versatile and convenient lighting solution. With its adjustable light output dial, you can easily adjust the light output from 150 to over 600 lumens to suit your needs. Its slim design allows it to fit into confined areas that traditional lights won't, and its swivel hook and removable magnetic base provide convenient hands-free use. The ergonomic grip fits comfortably in your hand, making it easy to use for extended periods of time. Plus, with a long-lasting built-in rechargeable lithium-ion battery and charging cable, this work light has a run time of up to 2.5 hours on high and 10 hours on low, and a quick charge time of approximately 2 hours. Whether you're working on a DIY project or a professional job, this work light is the perfect tool to have in your toolbox.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.