Shop PERFORMANCE TOOL
See all product information
Create Account
1000+LM 120V LED Drop Light, Impact Resistant, 25ft Cord, Built-in Outlet
- Mfr # W2237
- Zoro # G823311106
product price:Â
$
54.99
/ea
Key Features
Series
Firepoint X
Power Cord Length (in)
300 in
Integrated Receptacle
Yes
Type
Drop Light
Light Source
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W2237
- Zoro #
- G823311106
- UPC #
- 39564126987
- Country of Origin
- China
- Item
- LED Drop Light
- Series
- Firepoint X
- Integrated Receptacle
- Yes
- Type
- Drop Light
- Light Source
- LED
- Recommended Location
- Indoor
Dimensions
- Power Cord Length (in)
- 300 in
Description
The Performance Tool W2237 Drop Light is the ultimate lighting solution for any tough work environment. Equipped with ultra-bright LED technology, this drop light produces over 1000 lumens of bright white light, providing optimal visibility for any task. The tough and durable design features an impact-resistant handle with a non-slip rubber grip, ensuring it can withstand even the harshest conditions. The powder-coated metal lamp shield provides added protection, while the swivel hang hook makes it easy to position the light exactly where you need it. Plus, with a 25ft grounded cord and built-in 120V outlet (500W MAX), this drop light provides the ultimate convenience for powering additional tools and equipment. Boasting a unique design that has been granted a US Patent D883560, the Performance Tool W2237 Drop Light stands out from the competition as a top-quality lighting solution.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.