Shop PERFORMANCE TOOL
See all product information
Create Account
5 in. High Speed Sander, 1/2 HP Motor, 18000 RPM, 5 in. Pad
- Mfr # M573DB
- Zoro # G623311061
product price:Â
$
56.15
/ea
Key Features
Spindle Size
5/16 - 24 UNF
Air Inlet
1/4 in
Variable Speed
No
Min. Hose Size
3/8 in
Overall Length
4.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M573DB
- Zoro #
- G623311061
- UPC #
- 39564505737
- Country of Origin
- China
- Item
- Air Sander
- Air Inlet
- 1/4 in
- Variable Speed
- No
- Color
- Black
- Case Included
- No
- Average CFM
- 4.2
- Power Source
- Air
- Sander Type
- Angle
- Air Pressure (PSI)
- 90 psi
- Max RPM
- 18000
- Type
- Angle
Dimensions
- Spindle Size
- 5/16 - 24 UNF
- Min. Hose Size
- 3/8 in
- Overall Length
- 4.3 in
- Pad Diameter (in)
- 5 in
Description
The Performance Tool M573DB 5-Inch High Speed Sander is a compact yet powerful tool that delivers excellent performance in tight spaces. Equipped with a 1/2 HP ball bearing motor, this sander packs a punch while remaining easy to maneuver. The contoured grip offers both control and comfort, allowing for extended use without discomfort. Additionally, the built-in air regulator provides precise speed control, making it easy to adjust the sander to meet the specific requirements of each job. The aluminum housing ensures the M573DB is lightweight and durable, making it ideal for tough jobs. The sander comes with three resin fiber backing pads in 3-Inch, 4.5-Inch, and 5.5-Inch sizes, making it versatile and convenient for light sanding, feather edging, and rust removal. With its compact size and included hose, the Performance Tool M573DB 5-Inch High Speed Sander is the perfect tool for a variety of settings.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.