Shop PERFORMANCE TOOL
See all product information
Create Account
5 in. Random Orbital Sander, Swirl-Free Finish, Speed Control, Low Vibration
- Mfr # M548
- Zoro # G323311231
product price:Â
$
86.99
/ea
Key Features
Air Inlet
1/4 in
Variable Speed
No
Min. Hose Size
3/8 in
Orbital Action
Yes
Color
Black, Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M548
- Zoro #
- G323311231
- UPC #
- 39564505485
- Country of Origin
- China
- Item
- Air Sander
- Air Inlet
- 1/4 in
- Variable Speed
- No
- Orbital Action
- Yes
- Color
- Black, Yellow
- Power Source
- Air
- Average CFM
- 6
- Max RPM
- 10000
- Air Pressure (PSI)
- 90 psi
- Type
- Palm
- Case Included
- No
- Handle Type
- Palm
- Sander Type
- Orbital
Dimensions
- Min. Hose Size
- 3/8 in
- Pad Diameter (in)
- 5 in
Description
Specially balanced design for less vibration. Use for sanding, feather edging, scuffing, finishing and blending metals, plastics, fiberglass and body filler. The hardened steel cylinder extends the life of the tool.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.